BRUSHED NICKEL ONE-HANDLE NON DIVERTER TUB FILLER
Iver BRUSHED NICKEL ONE-HANDLE NON DIVERTER TUB FILLER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- One-handle lever handle offers effortless control
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Iver
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 8.0 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- Type:
- MWT694BN
- UPC:
- 026508397121
- WaterSense Labeled:
- No