This product requires certification to purchase.

BRUSHED NICKEL POSI-TEMP TUB/SHOWER

Moen

Iver BRUSHED NICKEL POSI-TEMP TUB/SHOWER

  • Fast #
  • Part #MT2583NHBN
  • Item #12264266
  • Manufacturer Part #MT2583NHBN
5 out of 5 Customer Rating
Brand image
Moen

Iver BRUSHED NICKEL POSI-TEMP TUB/SHOWER

  • Fast #
  • Part #MT2583NHBN
  • Item #12264266
  • Manufacturer Part #MT2583NHBN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Lever handle offers effortless control
  • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • Showerhead sold separately
  • 7" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Includes red and blue markings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Iver
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Function:
Not Included
Trim Only:
Yes
Type:
MT2583NHBN
UPC:
026508396605
WaterSense Labeled:
No