BRUSHED NICKEL TOWEL RING
Iver BRUSHED NICKEL TOWEL RING
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 396-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Iver
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Square
- Type:
- MYB1386BN
- UPC:
- 034584042750