BRUSHED NICKEL TWO-HANDLE NON DIVERTER ROMAN TUB FAUCET
Iver BRUSHED NICKEL TWO-HANDLE NON DIVERTER ROMAN TUB FAUCET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Two-handle lever handle offers effortless control
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Iver
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 16.0 gpm
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- Type:
- MT682BN
- UPC:
- 026508396728
- WaterSense Labeled:
- No