CHROME ONE GLOBE BATH LIGHT
Iver CHROME ONE GLOBE BATH LIGHT
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 76-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Supports up to 100 watt max bulbs
- One globe
- ETL certified
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Standard 120 voltage
- Limited lifetime warranty
Specifications
- Collection:
- Iver
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 4-22/25
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Number of Lights:
- 1
- Type:
- MYB1357CH
- UPC:
- 034584042903
- Watts:
- 60
- Width:
- 12-63/100