CHROME ONE-HANDLE NON DIVERTER TUB FILLER
Iver CHROME ONE-HANDLE NON DIVERTER TUB FILLER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- One-handle lever handle offers effortless control
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Iver
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 8.0 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- Type:
- MWT694
- UPC:
- 026508397107
- WaterSense Labeled:
- No