POSI-TEMP CONNECTION
Iver POSI-TEMP CONNECTION
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower (Sold Separately)
- Includes showerhead, arm, flange and diverter spout
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Iver
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Not Included
- Trim Only:
- Yes
- Type:
- MT2571
- UPC:
- 026508396421
- WaterSense Labeled:
- No