POSI-TEMP WITH DIVERTER CONNECTION
Iver POSI-TEMP WITH DIVERTER CONNECTION
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Posi-Temp trim kit with integrated diverter
- Metal construction
- Requires Moen valve 2521, 2551, 2571, or 2581 (Sold Separately)
- 90? rotation of transfer valve handle with stops
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Iver
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Not Included
- Trim Only:
- Yes
- Type:
- MT2570
- UPC:
- 026508396384
- WaterSense Labeled:
- No