This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Bronzed Gold (Trim Only) (Showerhead Sold Separately)

Moen

Iver Single Handle Bathtub & Shower Faucet in Bronzed Gold (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #MT2583NHBZG
  • Item #12264267
  • Manufacturer Part #T2583NHBZG
3.5 out of 5 Customer Rating
Brand image
Moen

Iver Single Handle Bathtub & Shower Faucet in Bronzed Gold (Trim Only) (Showerhead Sold Separately)

  • Fast #
  • Part #MT2583NHBZG
  • Item #12264267
  • Manufacturer Part #T2583NHBZG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bronzed gold finish adds unique flair and warmth to your bathroom
  • Lever handle offers effortless control
  • Install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • Showerhead sold separately
  • 7" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Includes red and blue markings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Iver
Color Finish Category:
Gold Tones
Color Finish Name:
Bronzed Gold
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Function:
Not Included
Trim Only:
Yes
UPC:
026508396612
WaterSense Labeled:
No