BRONZED GOLD BZG POSI-TEMP R SHOWER ONLY
Jase™ BRONZED GOLD BZG POSI-TEMP R SHOWER ONLY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Jase™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Trim Only:
- Yes
- UPC:
- 026508403273
- WaterSense Labeled:
- Yes