BRONZED GOLD TOWEL BAR
Jase™ BRONZED GOLD TOWEL BAR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronzed Gold finish to add unique flair and warmth to any room
- Designed for hassle-free installation
- Coordinates with other faucets and accessories in the Jase Collection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/8
- Collection:
- Jase™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Hardware Included:
- Yes
- Height:
- 2-1/8
- Installation Type:
- Wall Mount
- Length:
- 18
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- UPC:
- 034584040732
- Width:
- 18