BRUSHED NICKEL POSI-TEMP R TUB/SHOWER
Jase™ BRUSHED NICKEL POSI-TEMP R TUB/SHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Jase™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Product Type:
- Bathtub & Shower Faucet
- Trim Only:
- Yes
- UPC:
- 026508403303
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes