Double Robe Hook in Brushed Nickel
Jase™ Double Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish brings the warm look of stainless to your bath
- Included template and mounting hardware take the guesswork out of installation
- Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-29/32 in
- Collection:
- Jase™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4 in
- Height:
- 3-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 3-1/4 in
- UPC:
- 034584040824
- Width:
- 1-9/10 in