Matte Black Robe Hook
Jase™ Matte Black Robe Hook
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte Black finish is the perfect complement to modern spaces
- Included template and mounting hardware take the guesswork out of installation
- Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 1-29/32
- Collection:
- Jase™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/4
- Height:
- 3-3/4
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 3-1/4
- UPC:
- 034584040831
- Width:
- 1-9/10