One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Jase™ One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome finish is highly reflective for a mirror like look that works with any decorating style
- Lever handle makes it easy-to-adjust the water
- Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
- Generously sized 8 in Dia this eco performance showerhead conserves water without sacrificing performance
- 7 in tub spout length
- Built-on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Limited lifetime warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Jase™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 7-7/8 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 026508403204
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes