One Handle Single Function Shower Faucet in Bronzed Gold (Trim Only)
Jase™ One Handle Single Function Shower Faucet in Bronzed Gold (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronzed Gold finish to add unique flair and warmth to any room
- M-CORE valve system provides quick, simple installation
- Meets EPA WaterSense® criteria for water conservation
- Rainshower provides full coverage experience
- No visible screws for clean aesthetics
- Integrated mounting bracket secures directly to brace
- Easy temperature limit stop adjustment
- Limited lifetime warranty
- Compatible with standard plumbing connections
- Meets all applicable safety standards
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.1016, ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Cartridge Type:
- Ceramic Disc
- Collection:
- Jase™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Diameter:
- 8
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 026508403471
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes