This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Brushed Gold (Trim Only)

Moen

Jase™ Single Handle Multi Function Bathtub & Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MT2413EPBZG
  • Item #11685203
  • Manufacturer Part #T2413EPBZG
5 out of 5 Customer Rating
Brand image
Moen

Jase™ Single Handle Multi Function Bathtub & Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MT2413EPBZG
  • Item #11685203
  • Manufacturer Part #T2413EPBZG
5 out of 5 Customer Rating

X Points

Color Finish Name: Bronzed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lever handle makes it easy-to-adjust the water
  • Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
  • 4 in Dia spray head this eco performance showerhead conserves water without sacrificing performance
  • Built-on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Jase™
Color Finish Category:
Gold Tones
Color Finish Name:
Bronzed Gold
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Trim Only:
Yes
Tub Spout Type:
Diverter
UPC:
026508400548
Valve Trim Type:
Pressure Balancing