Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)
Jase™ Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome finish maintains lasting brilliance
- Posi-Temp® pressure balancing maintains consistent water temperature
- Meets EPA WaterSense® criteria for water conservation
- Single-function showerhead provides optimal performance
- Pressure-balancing valve prevents unexpected temperature changes
- Easy-to-use single handle operation
- Compatible with standard plumbing connections
- Limited lifetime warranty
- Temperature limit stop for added safety
- Meets all applicable safety standards
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Jase™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3-3/5 in
- Escutcheon Height:
- 6-15/16 in
- Escutcheon Width:
- 6-15/16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Massage, Full
- Trim Only:
- Yes
- UPC:
- 026508400562
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes