Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)
Jase™ Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- M-CORE valve system provides quick, simple installation
- Meets EPA WaterSense® criteria for water conservation
- Temperature control functionality with upgraded design
- No visible screws for clean aesthetics
- Integrated mounting bracket secures directly to brace
- Easy temperature limit stop adjustment
- Limited lifetime warranty
- Compatible with standard plumbing connections
- Meets all applicable safety standards
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Cartridge Type:
- Ceramic Disc
- Collection:
- Jase™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-3/8
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 026508400623
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes