Single Handle Multi Function Shower Faucet in Brushed Gold (Trim Only)
Jase™ Single Handle Multi Function Shower Faucet in Brushed Gold (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Bronzed Gold finish provides lasting elegance
- Posi-Temp® pressure balancing maintains consistent water temperature
- Meets EPA WaterSense® criteria for water conservation
- Single-function showerhead provides optimal performance
- Pressure-balancing valve prevents unexpected temperature changes
- Easy-to-use single handle operation
- Compatible with standard plumbing connections
- Limited lifetime warranty
- Temperature limit stop for added safety
- Meets all applicable safety standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Jase™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 026508400500