Single Handle Multi Function Shower Faucet in Chrome (Trim Only)
Jase™ Single Handle Multi Function Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror like look that works with any decorating style
- Lever handle makes it easy-to-adjust the water
- Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
- 4 in Dia spray head - this eco performance showerhead conserves water without sacrificing performance
- Built-on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Jase™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4
- Escutcheon Height:
- 6-15/16
- Escutcheon Width:
- 6-15/16
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 026508400470
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes