Single Handle Pressure Balancing Valve Trim in Bronzed Gold
Jase™ Single Handle Pressure Balancing Valve Trim in Bronzed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Bronzed Gold finish to add unique flair and warmth to any room
- Posi-Temp® pressure balancing maintains consistent water temperature
- Streamlined installation process saves time and effort
- Quick temperature limit stop adjustment
- Pressure-balancing valve prevents unexpected temperature changes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Jase™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 6-15/16 in
- Escutcheon Height:
- 6-15/16 in
- Escutcheon Width:
- 6-15/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-15/16 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 026508403358
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6-15/16 in