Single Handle Pressure Balancing Valve Trim in Bronzed Gold
Jase™ Single Handle Pressure Balancing Valve Trim in Bronzed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronzed Gold finish provides lasting elegance
- M-CORE 2-Series offers simplified installation
- No visible screws for clean aesthetics
- Quick temperature limit stop adjustment
- Integrated mounting bracket for secure installation
- Easy-to-install design saves time
- Compatible with standard plumbing connections
- Limited lifetime warranty
- Meets all applicable safety standards
- Coordinates with Jase collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1, CSA B125.16
- Cartridge Type:
- Ceramic Disc
- Collection:
- Jase™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Depth:
- 3-1/8
- Diameter:
- 6-1/2
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 026508403631
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 6-1/2