Single Handle Transfer Valve Trim in Brushed Nickel
Jase™ Single Handle Transfer Valve Trim in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 480-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates seamlessly with Jase collection
- M-CORE valve features integrated mounting bracket for secure installation
- Streamlined installation process saves time and effort
- Quick temperature limit stop adjustment
- Integrated test plug for system flushing and testing
- No visible screws for clean aesthetics
- Compatible with standard plumbing connections
- Limited lifetime warranty
- Meets all applicable safety standards
- Brushed Nickel finish resists tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Collection:
- Jase™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Included:
- Yes
- Height:
- 4 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 026508403662
- Valve Body Material:
- Metal
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 4 in