Single Handle Wall Mount Tub Filler in Bronzed Gold
Jase™ Single Handle Wall Mount Tub Filler in Bronzed Gold
Product Details
Product Details
- Bronzed Gold finish provides lasting elegance
- Flat wedge-shaped handle lever provides easy temperature and flow control
- Sleek 10-inch spout reach offers flexible installation options
- Wall mount design creates a clean, contemporary look
- Durable metal construction ensures long-lasting performance
- Coordinating finish across all components for a cohesive look
- Compatible with standard wall mount plumbing connections
- Limited lifetime warranty
- High-flow rate ideal for quick tub filling
- Meets current legislation and safety standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Jase™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 8.0 gpm
- Handle Type:
- Lever
- Height:
- 4-9/16
- Installation Type:
- Wall Mount
- Length:
- 10-3/4
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 10-3/4
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-1/4
- Tub Spout Type:
- Non-diverter
- UPC:
- 026508403686