This product requires certification to purchase.

Single Handle Wall Mount Tub Filler in Brushed Nickel

Moen

Jase™ Single Handle Wall Mount Tub Filler in Brushed Nickel

  • Fast #
  • Part #MWT430BN
  • Item #11685243
  • Manufacturer Part #WT430BN
3.5 out of 5 Customer Rating
Brand image
Moen

Jase™ Single Handle Wall Mount Tub Filler in Brushed Nickel

  • Fast #
  • Part #MWT430BN
  • Item #11685243
  • Manufacturer Part #WT430BN
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lifeshine® Brushed Nickel finish resists tarnishing
  • Flat wedge-shaped handle lever provides easy temperature and flow control
  • Sleek 10-inch spout reach offers flexible installation options
  • Wall mount design creates a clean, contemporary look
  • Durable metal construction ensures long-lasting performance
  • Coordinating finish across all components for a cohesive look
  • Compatible with standard wall mount plumbing connections
  • Limited lifetime warranty
  • High-flow rate ideal for quick tub filling
  • Meets current legislation and safety standards
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
8.0 gpm
Height
4-9/16 in
Length
10-3/4 in
Spout Height
10-3/4 in
Tub Spout Reach
10-1/4 in
Characteristics & Features
Cartridge Type
Ceramic Disc
Collection
Jase™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Metal
Faucet Type
Wall Mount Tub Filler
Handle Type
Lever
Installation Type
Wall Mount
Number of Handles
Single Handle
Number of Holes
2 Hole
Spout Type
Fixed
Trim Only
Yes
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
UPC
026508403716