This product requires certification to purchase.

Single Handle Wall Mount Tub Filler in Chrome

Moen

Jase™ Single Handle Wall Mount Tub Filler in Chrome

  • Fast #
  • Part #MWT430
  • Item #11685241
  • Manufacturer Part #WT430
4.3 out of 5 Customer Rating
Brand image
Moen

Jase™ Single Handle Wall Mount Tub Filler in Chrome

  • Fast #
  • Part #MWT430
  • Item #11685241
  • Manufacturer Part #WT430
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish maintains lasting brilliance
  • Flat wedge-shaped handle lever provides easy temperature and flow control
  • Sleek 10-inch spout reach offers flexible installation options
  • Wall mount design creates a clean, contemporary look
  • Durable metal construction ensures long-lasting performance
  • Coordinating finish across all components for a cohesive look
  • Compatible with standard wall mount plumbing connections
  • Limited lifetime warranty
  • High-flow rate ideal for quick tub filling
  • Meets current legislation and safety standards
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Jase™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
8.0 gpm
Handle Type:
Lever
Height:
4-9/16
Installation Type:
Wall Mount
Length:
10-3/4
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
10-3/4
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
10-1/4
Tub Spout Type:
Non-diverter
UPC:
026508403693
WaterSense Labeled:
No