Toilet Tissue Holder in Matte Black
Jase™ Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Matte Black finish is the perfect complement to modern spaces
- Pivoting post allows for easy roll changes without the need for a traditional roller
- Coordinates with Moen's Jase bathroom collection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Jase™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/8
- Hardware Included:
- Yes
- Height:
- 3-1/10
- Installation Type:
- Wall Mount
- Length:
- 6-1/2
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-1/8
- UPC:
- 034584040794
- Width:
- 8-1/2