Towel Bar in Brushed Nickel
Jase™ Towel Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish brings the warm look of stainless to your bath
- Designed for hassle-free installation
- Coordinates with other faucets and accessories in the Jase Collection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/8 in
- Collection:
- Jase™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Height:
- 2-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- UPC:
- 034584040664
- Width:
- 26 in