This product requires certification to purchase.

Towel Bar in Matte Black

Moen

Jase™ Towel Bar in Matte Black

  • Fast #
  • Part #MYB0724BL
  • Item #11688653
  • Manufacturer Part #YB0724BL
5 out of 5 Customer Rating
Brand image
Moen

Jase™ Towel Bar in Matte Black

  • Fast #
  • Part #MYB0724BL
  • Item #11688653
  • Manufacturer Part #YB0724BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Matte Black finish is the perfect complement to modern spaces
  • Designed for hassle-free installation
  • Coordinates with other faucets and accessories in the Jase Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/8 in
Height
2-1/8 in
Length
24 in
Width
26 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Jase™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
UPC
034584040671