Towel Ring in Matte Black
Jase™ Towel Ring in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Matte Black finish is the perfect complement to modern spaces
- Included template and mounting hardware take the guesswork out of installation
- Coordinates with Moen's Jase bathroom collection
- Backed by a Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Jase™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3
- Hardware Included:
- Yes
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 3
- Ring Type:
- Open
- Shape:
- Round
- UPC:
- 034584040633
- Width:
- 6-13/16