Two Handle Centerset Bathroom Sink Faucet in Bronzed Gold
Jase™ Two Handle Centerset Bathroom Sink Faucet in Bronzed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronzed Gold finish provides lasting elegance
- Flat wedge-shaped handle levers with arced ends make it easy to adjust the water
- The hidden aerator helps prevent splashing and offers a constant stream of pressure
- The aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- The faucet lift rod is available in a matching finish for a coordinated look and easily allows water to drain in the sink
- Perfectly matching accessory collection available for complete coordination in the bath
- Features Duralock quick connect system for easy installation
- Limited lifetime warranty
- Meets current legislation, including AB1953 (California) and S152 (Vermont)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Jase™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-1/4
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-1/4
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/8
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 5-1/2
- Spout Reach:
- 5
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UPC:
- 026508403150
- WaterSense Labeled:
- Yes