This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome

Moen

Jase™ Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M64432
  • Item #11685178
  • Manufacturer Part #64432
4.2 out of 5 Customer Rating
Brand image
Moen

Jase™ Two Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #M64432
  • Item #11685178
  • Manufacturer Part #64432
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror like look that works with any decorating style
  • Two handle lever handle makes it easy-to-adjust the water
  • 4 in centerset design allows for easy installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including AB1953 (California) and S152 (Vermont)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Jase™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
5-1/2 in
Spout Reach:
5 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UPC:
026508402856
WaterSense Labeled:
Yes