Two Handle Diverter Valve Trim in Matte Black
Jase™ Two Handle Diverter Valve Trim in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte Black finish creates dramatic contrast
- Integrated top and bottom mounting bracket for secure installation
- Easy mounting to brace simplifies installation
- Maintains consistent water pressure
- Quick temperature limit stop adjustment
- No visible screws for clean appearance
- Compatible with standard plumbing connections
- Limited lifetime warranty
- Temperature limit stop for added safety
- Meets all applicable safety standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Jase™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 10-5/8
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 10-5/8
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 026508385524
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 7