This product requires certification to purchase.

Two Handle Roman Tub Faucet in Bronzed Gold (Trim Only)

Moen

Jase™ Two Handle Roman Tub Faucet in Bronzed Gold (Trim Only)

  • Fast #
  • Part #MT430BZG
  • Item #11685210
  • Manufacturer Part #T430BZG
3.9 out of 5 Customer Rating
Brand image
Moen

Jase™ Two Handle Roman Tub Faucet in Bronzed Gold (Trim Only)

  • Fast #
  • Part #MT430BZG
  • Item #11685210
  • Manufacturer Part #T430BZG
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Bronzed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bronzed Gold finish to add unique flair and warmth to any room
  • Dual flat wedge-shaped handles provide precise temperature control
  • Flared handle hubs add elegant detail while concealing mounting hardware
  • Widespread design offers flexible installation options
  • High-arc spout provides ample clearance for filling deep tubs
  • Durable brass construction ensures lasting performance
  • Three-hole mount design fits standard deck configurations
  • Limited lifetime warranty
  • High-flow rate delivers quick tub filling
  • Meets current legislation and safety standards
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
10 in
Flow Rate
16 gpm
Height
10-7/8 in
Spout Height
5-7/8 in
Tub Spout Reach
8 in
Characteristics & Features
Collection
Jase™
Color Finish Category
Gold Tones
Color Finish Name
Bronzed Gold
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
Installation Type
Deck Mount
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
Yes
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
UPC
026508403396