This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

Moen

Jase™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #MTV64433BL
  • Item #11685214
  • Manufacturer Part #TV64433BL
4.3 out of 5 Customer Rating
Brand image
Moen

Jase™ Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #MTV64433BL
  • Item #11685214
  • Manufacturer Part #TV64433BL
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Two handle lever handle makes it easy-to-adjust the water
  • Faucet handles can be installed between 8 in - 16 in for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Features Duralock™ quick connect system for easy installation
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including AB1953 (California) and S152 (Vermont)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Jase™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
8-3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-3/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
8-19/50 in
Spout Reach:
4-3/4 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UPC:
026508403419
WaterSense Labeled:
Yes