Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless
Kaden™ Single Handle Pull Down Kitchen Faucet in Spot Resist Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot resist stainless finish keeps your kitchen looking cleaner by resisting fingerprints and water spots
- 15-11/50 in spout height provides ample clearance for washing tasks
- Powerclean spray technology provides 50% more spray power versus Moen pull-down and pull-out faucets without Power Clean
- Optional deck plate (escutcheon) included for either a 1- or 3-hole sink configuration
- Complies with ADA (Americans with Disabilities Act) specifications for ease of use
- Backed by Moen's lifetime limited warranty to ensure superior quality
- Equipped with the Reflex system for smooth operation, easy movement and secure docking of the pull-down spray head
- 3-function wand: Aerated stream for everyday cleaning; pause function lets you conveniently stop water flow from the spray head; and powerful rinse for heavy-duty cleaning
- Single-handle lever makes it easy to adjust water flow and temperature with just one hand
- Duralock quick connect system enables simple, hassle-free installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Kaden™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-13/16
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- 1255™ Duralast™ Cartridge
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 7-5/8
- Spout Reach:
- 7-7/8
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 026508260296