This product requires certification to purchase.

6-7/8 in. Towel Bar in Polished Chrome

Moen

Kasey™ 6-7/8 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MBH3886CH
  • Item #7207632
  • Manufacturer Part #BH3886CH
3.4 out of 5 Customer Rating
Brand image
Moen

Kasey™ 6-7/8 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MBH3886CH
  • Item #7207632
  • Manufacturer Part #BH3886CH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Kasey™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/4
Hardware Included:
Yes
Height:
1-3/4
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-7/8
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
2-7/8
UPC:
034584024886