1-23/100 in. Cabinet Knob in Polished Chrome
Kingsley® 1-23/100 in. Cabinet Knob in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 9600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Limited lifetime warranty
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Drawer pull
Documents
Specifications
- Collection:
- Kingsley®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter - Base:
- 1-1/10 in
- Hardware Type:
- Cabinet Knob
- Material:
- Zinc
- Style:
- Contemporary
- UPC:
- 034584018168
- Width:
- 1-23/100 in