12 in. Grab Bar in Oil Rubbed Bronze
Kingsley® 12 in. Grab Bar in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Securemount design allows for secure installation into any stud at any angle
- Limited lifetime warranty
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 500 lbs
- Collection:
- Kingsley®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 1-1/4
- Height:
- 2-15/16
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 12
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-59/64
- UPC:
- 034584007476
- Weight Capacity:
- 500
- Width:
- 2-59/64