2 Robe Hook in Polished Brass
This product has been replaced by
Manufacturer Part #YB5403ORB
Kingsley® 2 Robe Hook in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Metal mounting post for extra security
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Kingsley®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Height:
- 3-11/100 in
- Installation Type:
- Concealed Screw
- Length:
- 3-31/100 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- UPC:
- 034584482921
- Width:
- 2-16/25 in