Moen
Kingsley® 24 in. Grab Bar in Oil Rubbed Bronze
Part #MYG5424ORB | Item #3039032 | Manufacturer Part #YG5424ORB
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 126
How to get it:
Product Details
- Corrosion resistant
- Securemount design allows for secure installation into any stud at any angle
- Limited lifetime warranty
Recommended Accessories
Specifications
ADA Compliant: Yes
ANSI Specifications: Yes
CARB OTC LEED Compliant: No
CSA Certified: Yes
Capacity: 500 lbs
Collection: Kingsley®
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Diameter: 1-1/4 in
Height: 2-15/16 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 24 in
Material: Stainless Steel
Mount Type: Wall
Projection: 2-59/64 in
Weight Capacity: 500
Width: 2-59/64 in