This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

Moen

Kingsley® 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB5424BN
  • Item #1808540
  • Manufacturer Part #YB5424BN
5 out of 5 Customer Rating
Brand image
Moen

Kingsley® 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB5424BN
  • Item #1808540
  • Manufacturer Part #YB5424BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Kingsley®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-9/32
Height:
2-3/16
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Aluminum, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-9/32
UPC:
034584483034