This product requires certification to purchase.

24 in. Towel Bar in Polished Brass

This product has been replaced by

Moen Oil Rubbed Bronze 24 in. Towel Bar
Moen 24 in. Towel Bar in Oil Rubbed Bronze
Manufacturer Part #YB5424ORB
Moen

Kingsley® 24 in. Towel Bar in Polished Brass

  • Fast #
  • Part #MYB5424PB
  • Item #1808608
  • Manufacturer Part #YB5424PB
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Moen Oil Rubbed Bronze 24 in. Towel Bar
Moen 24 in. Towel Bar in Oil Rubbed Bronze
Manufacturer Part #YB5424ORB
Moen

Kingsley® 24 in. Towel Bar in Polished Brass

  • Fast #
  • Part #MYB5424PB
  • Item #1808608
  • Manufacturer Part #YB5424PB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Kingsley®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
3-9/32
Height:
2-3/16
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Aluminum, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-9/32
UPC:
034584482952