This product requires certification to purchase.

2.5 gpm Single Lever Handle Shower Trim in Wrought Iron

Moen

Kingsley™ 2.5 gpm Single Lever Handle Shower Trim in Wrought Iron

  • Fast #
  • Part #MT2112WR
  • Item #1758160
  • Manufacturer Part #T2112WR
4.5 out of 5 Customer Rating
Brand image
Moen

Kingsley™ 2.5 gpm Single Lever Handle Shower Trim in Wrought Iron

  • Fast #
  • Part #MT2112WR
  • Item #1758160
  • Manufacturer Part #T2112WR
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Wrought Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Antique-inspired wrought iron finish gives your space a highly traditional feel
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 4-3/8" diameter spray head
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kingsley™
Color Finish Category:
Iron Tones
Color Finish Name:
Wrought Iron
Depth:
8-3/4
Diameter:
4-3/8
Escutcheon Height:
7
Escutcheon Width:
7
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Number of Handles:
Single Handle
Shower Arm Reach:
6
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
UPC:
026508115398
Valve Body Material:
Brass
WaterSense Labeled:
No