3-Post Wall Mount Toilet Tissue Holder in Polished Chrome
Kingsley® 3-Post Wall Mount Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pivoting
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
- Metal mounting post for extra security
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Kingsley®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-1/5 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 16-21/25 in
- Material:
- Zinc
- Mount Type:
- Wall
- Width:
- 2-1/2 in