Kingsley™ 4- 1/4 in. Round Shower Drain Cover with Screw Oil Rubbed Bronze

Part #M101664ORB  |  Item #2111880  |  Manufacturer Part #101664ORB

$37.12 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
  • Pallet: 2160
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Limited lifetime warranty

Specifications

BAA Compliant: Yes

Coating: Painted

Collection: Kingsley™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Drain Component Type: Drain Cover

Drain Opening: 2-5/8 in

GSA Approved: No

Height: 1/2 in

MA Approved: Yes

Origin: Domestic

Product Type: Shower Drain

Strainer Size: 2-5/8 in

Trim Ring: No

UL Listed: No

Weight: 0.33