This product requires certification to purchase.

5 1/4 in. x 5 in. Glass Bathroom Shelving in Oil Rubbed Bronze

Moen

Kingsley™ 5 1/4 in. x 5 in. Glass Bathroom Shelving in Oil Rubbed Bronze

  • Fast #
  • Part #MYB5490ORB
  • Item #2148923
  • Manufacturer Part #YB5490ORB
5 out of 5 Customer Rating
Brand image
Moen

Kingsley™ 5 1/4 in. x 5 in. Glass Bathroom Shelving in Oil Rubbed Bronze

  • Fast #
  • Part #MYB5490ORB
  • Item #2148923
  • Manufacturer Part #YB5490ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Oil-rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • For use in the bath as well as the kitchen for hanging towels and more
  • Corrosion-resistant metal mounting post for extra security
  • Coordinates with other accessories in the Kingsley Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

Collection:
Kingsley™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
5-1/4
Installation Type:
Wall Mount
Length:
20-3/4
Material:
Glass, Zinc
UPC:
034584000651
Width:
3-3/8