5 1/4 in. x 5 in. Glass Bathroom Shelving in Wrought Iron
Kingsley™ 5 1/4 in. x 5 in. Glass Bathroom Shelving in Wrought Iron
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 144-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Supports up to 500 lbs.
- Complies with Americans with Disabilities Act (ADA) specifications
- 18" bar length
- 1.25" bar diameter
- Grip pad provides a comfortable, secure hold
- Corrosion resistant
- Stainless steel construction for added durability
- Limited lifetime warranty
Specifications
- Collection:
- Kingsley™
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Depth:
- 5-1/4
- Hardware Included:
- Yes
- Height:
- 2-893/1000
- Length:
- 20-3/4
- Material:
- Glass
- UPC:
- 034584483157
- Width:
- 3-1/5