This product requires certification to purchase.

9 in. Zinc and Stainless Steel Hand Towel Bar in Polished Chrome

Moen

Kingsley™ 9 in. Zinc and Stainless Steel Hand Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB0286CH
  • Item #7665502
  • Manufacturer Part #YB0286CH
4.8 out of 5 Customer Rating
Brand image
Moen

Kingsley™ 9 in. Zinc and Stainless Steel Hand Towel Bar in Polished Chrome

  • Fast #
  • Part #MYB0286CH
  • Item #7665502
  • Manufacturer Part #YB0286CH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1344
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed Gold finish adds a touch of sophistication to any room
  • Uses up to 100-watt light bulbs
  • Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Fixtures can be mounted with glass globes facing vertically or horizontally for more design flexibility
  • Coordinates with Moen Colinet bath faucets and accessories
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Kingsley™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-47/50 in
GSA Approved:
No
Height:
2-63/1000 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9 in
Material:
Stainless Steel, Zinc
NSF Certified:
No
Number of Bars:
1
UPC:
034584028891